VDE Side cutter with VDE insulating sleeves

Article no.: 1552155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1552155
EAN / GTIN 4010886816080
Manufacturer number 1552155
L-Number L60160 744

Description

Description:

  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For medium-hard wire, 1.6 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
  • JC = chrome-plated, with 2-component handles

Feature:

  • 1000 V insulated: yes
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 18,5 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 18,5 mm
  • Head thickness T1 [mm]: 9,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 27 mm
  • Total length [mm]: 145 mm
  • Total width [mm]: 54 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart