• The item cannot be ordered due to missing prices.

Sanitation / Heating tool set ∙ 1/4 inch (6.3 mm) hexagon, solid, 1/4 inch (6.3 mm) square, hollow ∙ Outside 12-point traction profile, Outside hexagon traction profile, 1/4 inch (6.3 mm) hexagon, hollow, Slot profile, Cross recess profile PH, Inside

Article no.: 1520/29
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1520/29
EAN / GTIN 4000896213429
Manufacturer number 1520/29
L-Number L60140 4868

Description

Description:

Application:
Work on heating systems, thermal baths, photovoltaic installations etc.
  • Compact, special tool set for the areas sanitation, heating and air-conditioning
  • Practical collection for convenient use directly on site
  • Operating tools designed for use in narrow and low-lying work areas
  • Diverse options for use through sockets, bits, adapters and all common sizes of screwdrivers and ratchet combination wrenches
  • In a practical, easy-to-assemble tool box with 2-component soft foam insert
  • Missing tools are noticed immediately thanks to exact recesses in the insert
  • Safe working in high-voltage areas thanks to tools with protective insulation (up to 1000 V)
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside 12-point traction profile, Outside hexagon traction profile, Hexagon, hollow 6.3 (1/4 inch), Slot profile, Cross recess profile PH, Inside TORX® profile
  • Wrench size: ∙ 0,4 x 2,5 – 1,2 x 7 ∙ 3 – 19 ∙ PH1 – PH2 ∙ T10 – T40
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • For manual operation
  • Number of tools: 29

Supplied with:

Ratcheting combination wrench 606-10 ∙ 606-13 ∙ 606-17 ∙ 606-19
Bit holder 810SPC-6.3
Screwdriver ∙ with impact cap 810U-70
Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-30 ∙ 810VDE-40
Voltmeter 839-1
Socket ∙ hexagon 850-7 ∙ 850-10 ∙ 850-13
Extension 867-2
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30 ∙ 2223N-T40
Adapter 2250-1
Adapter 2304N

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart