Flexible head L.132mm

Article no.: 15060000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 15060000
EAN / GTIN 4018754013401
Manufacturer number 15060000
L-Number L60010 373

Description

Description:

  • With QuickRelease safety lock
  • To be used with handle No. 558

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 40 mm
  • Length [mm): 132 mm
  • Weight: 795 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart