MARTOR SECUMAX 150 MDP 150007 , 10 in box

Article no.: 150007.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 150007.12
EAN / GTIN 4002632802409
Manufacturer number 150007.12
L-Number L60170 843

Description

Description:

Full points in three regards. Metal detectable.
The SECUMAX 150 MDP resolves several issues in one. With its concealed blade, you will never have to worry about injuring yourself or damaging your goods. Thanks to its versatility, you only need the one tool to cut, scrape and split. Main customer benefit: specially designed for sensitive manufacturing processes, the SECUNORM 150 MDP is made of metal detectable plastic to ensure that it is always retrievable.
  • Basic material:
    Metal detectable plastic
  • Metal detectable
    You are on the safe side when using the SECUMAX 150 MDP in areas requiring caution. The detectors are effective in the event that the disposable tool – or parts of it – unintentionally enter the production process.
  • Stainless steel blade
    Stainless steel blades are standard in the SECUMAX 150 MDP – optimal for regular use under demanding conditions and for cleaning with water.
    The SECUMAX 150 MDP fits like a glove. It's so comfortable to hold, that it feels like an extension of your hand. With it you can cut cardboard, split tape, open plastic strapping… you can even scrape residue off surfaces.
  • Concealed blade
    This safety knife doesn't need a sharp tip to be a smart knife. The blade is securely concealed so that it presents no risk to you or your goods when opening packages.
  • Ergonomically shaped
    Right handed? Left handed? It’s really all the same. Because the SECUMAX 150 MDP perfectly fits any hand – even in gloves. The large handle surface feels particularly pleasant as a secure place for the thumb, fingers and hand.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Cardboard: up to 2-ply
    Tape
    Bagged goods
    Layers of foil or paper

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 6, 2 mm
  • Main cutting materials: Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Felt, Self-adhesive label
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: yes
  • Base material: Metal detectable plastic
  • soft grip: no
  • Metal detectable: yes
  • Blade thickness (disposable knife): 0, 30 mm
  • Mounted blade stainless (knife): yes
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart