Tweezers straight plastic anti static

Article no.: 150.P11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 150.P11
EAN / GTIN 3148511384800
Manufacturer number 150.P11
L-Number L60130 7258

Description

Description:

  • Material: antistatic polyamide, glass fibre reinforced (20 %)
  • Non-magnetic
  • Acid resistant
  • Temperature resistant up to 200 °C
  • Precise tips, without serration
  • Fine, curved tips

Feature:

  • L [mm]: 120
  • [g]: 5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart