High precision tweezers, set of 7 pieces

Article no.: 147.J7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 147.J7
EAN / GTIN 3148515339981
Manufacturer number 147.J7
L-Number L60130 2351

Description

Description:

  • Slim tips, without serration
  • polished, satin finish
  • Rust-free steel, non-magnetic

Feature:

  • Dimensions [mm]: 205 x 130 x 31
  • [g]: 335

Supplied with:

  • Precision tweezers 140.AA - 141.14 - 142.1 - 142.2 - 143 - 144 - 145
  • Supplied in plastic case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart