{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/2-20 UNF | |
Coating | TiAlN | |
Thread type | UNF; UNF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Nominal ⌀ DC | 9.38 mm | |
Shank length Ls | 45 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 14 mm | |
Neck ⌀ D1 | 13 mm | |
No. of teeth Z | 3 | |
Feed fz in steel < 1100 N/mm2 | 0.05 mm | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Countersink angle | 90 degrees | |
Shank tolerance | h6 | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Hole ⌀ | 9.38 mm | |
Thread depth | 25.4 mm | |
Type of product | thread milling cutter |
Article number | 139726 1/2-20 | |
Manufacturer number | 139726 1/2-20 |