Paper roll holder

Article no.: 1396-3
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1396-3
EAN / GTIN 4017976387925
Manufacturer number 1396-3
L-Number L90070 457

Description

Version:

accessories

Description:

Paper roll holder as a mounting kit for MultiVario table top carts 800 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 2403, 2403B, 2403W, 2423, 2443, 2433, 2503, 2503B, 2563, 8103, 8203, 8303, 8243, 8343, 8123, 8223, 8323, 8463

Feature:

Note: for MultiVario carts 800 mm wide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart