Dig. small depth gauge IP67 ss. 25mm, base length 48mm

Article no.: 1375502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 25 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification numbers & Classifications

Article number 1375502
EAN / GTIN 4029713019907
Manufacturer number 1375502
L-Number L40510 1481

Description

Version:

  • Stainless steel
  • Protection class IP67
  • LCD display 7,5 mm
  • Factory standard
  • Measuring pin Ø 2 mm

Description:

Dig. small depth gauge IP67 ss. 25mm, base length 48mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 25
  • Error Limit (mm): 0.02 mm
  • Error Limit (µm): 20 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 48 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart