1/2 ″ QR universal joint L.80mm

Article no.: 13021500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 13021500
EAN / GTIN 4018754343171
Manufacturer number 13021500

Description

Description:

- With QuickRelease safety lock
- With recessed knob
- With ball lock
- Chrome Alloy Steel, chrome-plated
- Patented
- DIN 3123 / ISO 3316

Feature:

  • Outboard driven square (in.): 1/2
  • Internal drive square (inch): 1/2″
  • d: 25 mm
  • DIN: DIN 3123 / ISO 3316
  • Length mm (L): 80 mm
  • Alloy: Chrome Alloy Steel
  • Weight (g): 158 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart