Pliers for Electrical Installation plastic coated black atramentized 200 mm

Article no.: 13 91 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 13 91 200
EAN / GTIN 4003773075257
Manufacturer number 13 91 200
L-Number L70010 1392

Description

Description:

  • 6 functions in one pair of pliers
  • multifunctional pliers for the electrical installation
  • to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules
  • smooth surfaces near the tips grip single cores without damaging them
  • serrated gripping surfaces and pipe grip for gripping flat and round material
  • Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes
  • stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm²
  • Crimping die for wire ferrules 0.5 - 2.5 mm²
  • cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm
  • slim dimensions for easy access
  • bolted joint: precise, zero backlash operation of pliers
  • in case of models with opening spring integrated in the joint, the activated locking lever keeps the cutting edges closed while other functions remain active
  • the intelligent latching mechanism enables you to ″grip″ without opening the pliers. The cutting edge remains closed and protected.

Feature:

  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Stripping capacity for cross-sections: 0.75 - 1.5mm² / 2.5mm²
  • Capacity in square millimetres: 0.5 - 2.5mm²
  • AWG: 1 / 0
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart