Stripping Pliers insulated with multi-component grips, VDE-tested chrome-plated 165 mm

Article no.: 13 46 165
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 13 46 165
EAN / GTIN 4003773079699
Manufacturer number 13 46 165
L-Number L70010 1622

Description

Description:

  • Multifunctional - cutting and stripping with one pair of pliers
  • for time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable)
  • simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter
  • strip cables easily and without damage thanks to circular cutting edge with depth limiter
  • suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm²
  • with side cutters for cutting and trimming conductors, wires, small screws and nails
  • all cutters additionally induction-hardened to approx. 61 HRC for high wear resistance
  • 30 % lighter than comparable pliers

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.2mm
  • Cutting capacities hard wire (diameter): Ø 2.2mm
  • Cable stripping values (diameter): 8 – 13mm
  • Stripping capacities in square millimetres: 0.75 - 1.5mm² / 2.5mm²
  • VDE tested: yes
  • chrome-plated
  • insulated with multi-component grips, VDE-tested
  • cutting edges with bevel

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart