Beveled edge club hammer, 1.5 kg

Article no.: 1262H.150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1262H.150
EAN / GTIN 3148517724655
Manufacturer number 1262H.150
L-Number L60130 5245

Description

Description:

  • Hickory handle with triple-secured handle holder:
  • 2 steel wedges and 1 wooden wedge

Feature:

  • L [mm]: 254
  • L1 [mm]: 115
  • L2 [mm]: 45
  • Stem: 210.MHB24
  • [kg]: 1,500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart