MARTOR SECUNORM MIZAR 125002 , 1 in single unit box

Article no.: 125002.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 125002.02
EAN / GTIN 4002632921285
Manufacturer number 125002.02
L-Number ZSL030 139

Description

Description:

More leverage, more performance. With rounded-tip trapezoid blade.
The slimline SECUNORM MIZAR is your gateway into our world of quality squeeze-grip knives. Instead of a slider, a lever is responsible for releasing the blade. Squeeze and cut. Thanks to a relatively large cutting depth, you can use this safety knife to cut all common cutting materials. Efficiently. Its slender, no-fuss form, simultaneously allows a wide variety of cutting styles. The handle comprises at least 50% recycled plastic.
  • Basic material:
    Recycled plastic, glass fibre reinforced
  • Ergonomically shaped
    Right-handed? Left-handed? It makes no difference with the SECUNORM MIZAR. Its ergonomically designed, lockable squeeze grip comfortably fits all hands. Making cutting super easy. Regardless of the number of cuts you make per day.
  • Plastic with a content
    MARTOR is committed to sustainability. SECUNORM MIZAR is another MARTOR safety knife that uses high-quality, glass fibre reinforced recycled plastic. It is also designed for subsequent recycling.
    No tools are needed to change the blade. Two hands can do the job. Move the 3-in-1 safety lock to position ″blade change″. Swing out the lever, flip the blade cover, replace the blade. Close the cover, store the lever, continue cutting!
  • Multipurpose locking function
    The SECUNORM MIZAR 3-in-1 safety lock is unique. Slide it to lock and unlock your cutting tool. And when necessary, move it to position 3 to safely change or rotate the blade.
  • 2-cutting edge blade
    Before you need to change the quality blade, you have the chance to turn it over once. Usage time of the blade is doubled and fatigue is held at bay: with a simple flip of the blade, your product will cut like new.
  • Main cutting materials:
    Cardboard: up to 3-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 13 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Recycled plastic, glass fibre reinforced
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 65232.70
  • Blade exit length (max): 20, 2 mm
  • Optional blade: 165232.70, 5232.70, 52.70, 5233.70, 610.70, 8852.70, 852.42, 85233.70, 56.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart