{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 11.5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 37.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122391 11,5 | |
EAN / GTIN | 4067263007067 | |
Manufacturer number | 122391 11,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 11,5mm
on request
In stock
64 pieces in stock
£42.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£49.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£69.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
£42.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£75.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlTiN | TiN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Nominal ⌀ DC | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 37.8 mm | 37.8 mm | 37.8 mm | 37.8 mm | 37.8 mm |