3/8″ Bit holder Output hexagon 1/4″ L.32mm

Article no.: 12180026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 12180026
EAN / GTIN 4018754103850
Manufacturer number 12180026
L-Number L60010 145

Description

Description:

  • 1/4″ hex socket
  • DIN 3126 Form D 6.3/ ISO 1173 Form D 6.3
  • Allen key with ring pressure spring
  • Bits are easy to plug in, securely snap into place, and easily pull out again

Feature:

  • d: 16,5 mm
  • Drive square inside (mm): C 10 mm
  • Length [mm): 32 mm
  • Output hexagon inside (mm): D 6,3 mm
  • Output hexagonal inside (inch): 1/4″
  • Square drive inside (inch): 3/8″
  • Weight: 30 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart