Universal Micrometer ″Interchangeable Avil/Spindle, 0-1″″″

Article no.: 116-105-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 116-105-10
EAN / GTIN 4946368847672
Manufacturer number 116-105-10

Description

Description:

This Universal Micrometer should be used with optional interchangeable tips. It offers you the following benefits: Its non-rotating spindle accepts seven forms of optional interchangeable anvil/spindle tip (including flat, spline, spherical, point, knife-edge, disc, and blade) allowing you to use it in a wide range of applications. Optional anvils/spindle-tips for screw thread measurement (matching V and cone) are also available.

Feature:

Range: 0 - 1″
Measuring accuracy: ±0.0002″.
Graduation: 0.001″
Inch metric: Inch
Supplied: Box included, smooth and 60° thread adjustment standard (25 mm- 50 mm), key interchangeable anvils/spindle tips not included.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart