Monkey hook and pin wrench, 30 - 200 mm

Article no.: 116.200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 116.200
EAN / GTIN 3148511338407
Manufacturer number 116.200
L-Number L60130 262

Description

Description:

  • Hakenschluessel verstellbar 200 mm

Feature:

  • A [mm]: 6 - 8
  • d [mm]: 35 - 200
  • d1 [mm]: 16
  • B [mm]: 550
  • L [mm]: 546
  • Weight in grams: 2000

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart