Jobber drill HSS N, TiN, ⌀ DC h8: 2,2mm

Article no.: 114360 2,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
1,409 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.2 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 23.7 mm
Flute length Lc 27 mm
Overall length L 57 mm
Shank ⌀ Ds 2.2 mm
Feed f in steel < 500 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 2,2
EAN / GTIN 4045197016287
Manufacturer number 114360 2,2

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 2,2mm

Jobber drill HSS N, TiN, ⌀ DC h8: 2,2mm

on request
In stock
1,409 pieces in stock
£1.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
675 pieces in stock
£0.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
552 pieces in stock
£0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,340 pieces in stock
from 1  Pieces
1.60 £
£1.26
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
1.34 £
£1.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
321 pieces in stock
from 1  Pieces
5.86 £
£4.54
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
4.88 £
£3.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,644 pieces in stock
£0.72
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating TiN uncoated uncoated uncoated TiAlN uncoated
Through-coolant no no no no no no
Tool material HSS HSS HSS HSS HSS E HSS
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Shank ⌀ Ds 2.2 mm 2.2 mm 2.2 mm 2.2 mm 2.2 mm 2.2 mm
recommended maximum drilling depth L2 23.7 mm 23.7 mm 23.7 mm 23.7 mm 23.7 mm 23.7 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart