{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33.8 mm | |
Flute length Lc | 39 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 3,5 | |
EAN / GTIN | 4062406743871 | |
Manufacturer number | 114031 3,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 3,5
on request
In stock
9,315 pieces in stock
from
1
Pieces
£0.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,385 pieces in stock
£0.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,677 pieces in stock
from
1
Pieces
£0.69
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,976 pieces in stock
|
on request
In stock
16,041 pieces in stock
from
1
Pieces
£1.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
726 pieces in stock
from
1
Pieces
£2.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Nominal ⌀ DC | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |