1/4″ Extensions w.wobble-drive L.356mm

Article no.: 11010024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 11010024
EAN / GTIN 4018754103829
Manufacturer number 11010024
L-Number L60010 72

Description

Description:

  • Swivel angle up to 8° to each side
  • max. Load 40 N·m.

Feature:

  • d: 11,6 mm
  • External square drive (inch): 1/4″
  • Gr.: 14
  • Length [mm): 356 mm
  • Square drive inside (inch): 1/4″
  • Weight: 155 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart