Spindle 22 mm M20x2.5 235 mm

Article no.: 1084771
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1084771
EAN / GTIN 4036976120097
Manufacturer number 1084771
L-Number L60160 6373

Description

Description:

  • Press-fitted thrust piece (ball)
  • Hardened spindle surface, wear resistant
  • Standard thread for fast force build-up
  • In heat-treated steel as per EN 10083
  • Note: The spindle jack must be oiled

Feature:

  • Spindle thread size: M 20x2,5
  • Total length [mm]: 285 mm
  • Usable thread length [mm]: 235 mm
  • Width across flats 1 [mm]: 22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart