Spindle 14 mm M10x1.5 160 mm

Article no.: 1084739
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1084739
EAN / GTIN 4036976120066
Manufacturer number 1084739

Description

Description:

  • Press-fitted thrust piece (ball)
  • Hardened spindle surface, wear resistant
  • Standard thread for fast force build-up
  • In heat-treated steel as per EN 10083
  • Note: The spindle jack must be oiled

Feature:

  • Spindle thread size: M 10x1,5
  • Total length [mm]: 195 mm
  • Type of thrust piece: Ball thrust piece
  • Usable thread length [mm]: 160 mm
  • Width across flats 1 [mm]: 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart