MARTOR REINFORCED RAZOR BLADE 1044 , 100 in cardboard-box

Article no.: 1044.29
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 1044.29
EAN / GTIN 4002632901157
Manufacturer number 1044.29
L-Number L60170 765

Description

Description:

REINFORCED RAZOR BLADE NO. 1044 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 39.5 mm long, 19.7 mm wide and 0.25 mm thick.

REINFORCED RAZOR BLADE NO. 1044 is available under order number 1044.29 in a box of 100.
    Ground:
    Standard ground
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart