Bit set SYSTEM 4 ESD Mixed 27-pcs. incl. box

Article no.: 10389
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10389
EAN / GTIN 4010995338480
Manufacturer number 10389

Description

Description:

  • Simplifies your work: Blade length is adjustable from 18-90 mm.
  • Increases your efficiency: Compact precision fastening tool System 4 with comprehensive, interchangeable blade selection.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Application: Flexible working via adjustable blade length and rapid replacement of bit inserts.
  • Application: Bit set suitable for smallest screws with electronic components.
  • Handle: Enables adjustable bit holder blade length.
  • Handle: SYSTEM 4 SoftFinish®-telescopic ESD handle.
  • Handle: ESD-safe (dissipative), surface resistance 10^6 - 10^9 ohms.
  • Case: Tough, space-saving metal box.
  • Case: No danger to electronic components with use of ESD-safe materials.
  • Standards: DIN 3126, ISO 1173, style C 4.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic ESD for SYSTEM 4 interchangeable blade 4.0 mm (31498)
  • 1x Bit holder SYSTEM 4 clamping with ball Suitable for C 4 (4 mm) bits. 9 mm (09195)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 1.5 mm (40602)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 2.0 mm (40604)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 3.0 mm (40606)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 4.0 mm (40608)
  • 1x Micro-bit 28 mm Phillips 4 mm PH000 (40609)
  • 1x Micro-bit 28 mm Phillips 4 mm PH00 (40610)
  • 1x Micro-bit 28 mm Phillips 4 mm PH0 (40611)
  • 1x Micro-bit 28 mm Phillips 4 mm PH1 (40612)
  • 1x Micro-bit 28 mm TORX® 4 mm T3 (40630)
  • 1x Micro-bit 28 mm TORX® 4 mm T4 (40631)
  • 1x Micro-bit 28 mm TORX® 4 mm T5 (40632)
  • 1x Micro-bit 28 mm TORX® 4 mm T6 (40633)
  • 1x Micro-bit 28 mm TORX® 4 mm T7 (40634)
  • 1x Micro-bit 28 mm TORX® 4 mm T8 (40635)
  • 1x Micro-bit 28 mm TORX® 4 mm T9 (40636)
  • 1x Micro-bit 28 mm TORX® 4 mm T10 (40637)
  • 1x Micro-bit 28 mm Hexagon 4 mm 0.9 mm (40615)
  • 1x Micro-bit 28 mm Hexagon 4 mm 1.3 mm x 0,05 (40616)
  • 1x Micro-bit 28 mm Hexagon 4 mm 1.5 mm (40617)
  • 1x Micro-bit 28 mm Hexagon 4 mm 2.0 mm (40618)
  • 1x Micro-bit 28 mm Hexagon 4 mm 2.5 mm (40619)
  • 1x Micro-bit 28 mm Hexagon 4 mm 3.0 mm (40620)
  • 1x Micro-bit 28 mm Hexagon 4 mm 4.0 mm x 5/32″ (40621)
  • 1x Micro-bit 28 mm Hexagon 4 mm 0.7 mm (40614)
  • 1x Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart