Classic precision mechanic's needle nose pliers with cutting edge and opening spring in straight shape 160 mm, 6 1/2″

Article no.: 10349
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10349
EAN / GTIN 4010995364830
Manufacturer number 10349

Description

Description:

  • Meets your requirements: For precise gripping, holding and cutting in precision mechanics and model-making.
  • Increases your efficiency: Extra-long plier head for inserting low-lying components.
  • Application: Grip and hold as well as cut soft and hard wires and cables, popular for precision mechanics and model-making applications.
  • DIN ISO 5745.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Cutting force: 10
  • Medium-hard wire (mm): 2
  • Hard wire (mm): 1.2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart