Adjustable wrench, 15″, Reversible, metal

Article no.: 101.15GR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 101.15GR
EAN / GTIN 3662424092336
Manufacturer number 101.15GR
L-Number L60130 9658

Description

Description:

  • Extremely versatile: the movable jaw is reversible. On one side, the jaw is flat for conventional use that is gentle on machined parts. On the other side, the jaw has fine serration for secure clamping of pipes and other parts that require a firm grip and transmission of high torque
  • Fine profile jaw for better accessibility
  • Extra large opening for more versatility
  • Dimensional graduation in mm on one side
  • Design: bright chrome-plated
  • bi-material shank

Feature:

  • A [mm]: 50 B [mm]: 105.6 C x C1 [mm]: 28 x 42 E [mm]: 13.4 E1 [mm]: 20.4 E3 [mm]: 27.2 B [mm]: 376 L [mm]: 376 [kg]: 1,110

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart