Adapter reducer ∙ 3/4 inch (20 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid

Article no.: 1007S-7/4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification & Classification

Article number 1007S-7/4
Copy
EAN / GTIN 4000896215416
Copy
Manufacturer number 1007S-7/4
Copy
L-Number L60140 5197
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Replaceable plug-in blades Outside hexagon 24 mm – Outside square drive 12.5 = 12
  • Adapter / reducer for Inside square input 20 = 3/4″ → Outside square output 12.5 = 1/2
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • For impact operation

Supplied with:

  • 1003S-1
  • 1003S-07
  • 1000S-G1736
  • 1000S-H1736

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart