{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 4 | |
Width | 420 mm | |
Depth | 150 mm | |
Height | 330 mm | |
Standard | DIN 13157 | |
Application range | Building site | |
Type of product | First Aid box |
Article number | 098494 4 | |
EAN / GTIN | 4045444598818 |