{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | 5 W 1 S | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | UV400 | |
Lens material | Polycarbonate | |
IR filter protection level | 5 | |
Type of product | Welders' safety goggles |
Article number | 096824 | |
EAN / GTIN | 4045197487520 | |
Manufacturer number | 096824 |