{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | HO EN166 FT CE | |
Lens identification | 2C-1.2 HO 1FTKN | |
Lens coating | scratch-resistant; scratch-resistant | |
UV protection | Standard | |
Frame properties | Side padding; Clip length adjustable; Clip inclination adjustable | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096200 CLEAR | |
EAN / GTIN | 4062406400750 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Comfort safety glasses CLEAR
on request
In stock
13,199 pieces in stock
£7.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,410 pieces in stock
£7.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens coating | scratch-resistant ;scratch-resistant | free of condensation ;scratch-resistant |
Lens material | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard |
Frame properties | Side padding ;Clip length adjustable ;Clip inclination adjustable | Side padding ;Removable side arms |
Frame identification | HO EN166 FT CE | HO EN166 FT CE |
Lens identification | 2C-1.2 HO 1FTKN | 2C-1.2 HO 1 FTKN |
Type of product | Safety glasses | Safety glasses |