{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | 0.9 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | free of latex; DMF-free | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Manufacturer's designation | NitoPren 717 | |
Glove size | 10 | |
EN 374 | Type A (AKLOPT) | |
Resistance to chemicals | AKLOPT | |
EN 388 | 3001X | |
Material | Nitrile, chloroprene | |
Backing material | Nitrile, chloroprene | |
AQL | 0.65 | |
Application range | All-round | |
Length | 310 mm | |
Thickness | 0.65 mm | |
Colour | dark grey | |
Application | reusable | |
Weight | 125 g | |
Cut protection class | 0 | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094768 10 | |
EAN / GTIN | 4008198771708 | |
Manufacturer number | 717/10 |