{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AlphaTec® | |
Contents | 1 | |
Glove characteristics | free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 11 | |
EN 374 | Type A (JKLOPT) | |
Resistance to chemicals | JKLOPT | |
EN 388 | 2121A | |
Material | Nitrile | |
Backing material | Nitril | |
AQL | 0.65 | |
Application range | All-round | |
Length | 320 mm | |
Thickness | 0.175 mm | |
Colour | black / green | |
Application | reusable | |
Weight | 25.8 g | |
Cut protection class | A | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Type of product | Chemicals protection gloves |
Article number | 094749 11 | |
EAN / GTIN | 10076490464438 | |
Manufacturer number | 58-128/11 |