This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves CoreShield™ 26-0513B, Glove size: 9

Article no.: 094524 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 13G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb
Knitted technology 13G
Clothing standard Oeko-Tex Standard 100
Manufacturer's designation CoreShield 26-0513B
EN 388 4X43F
Backing material HPPE-basalt fibre-metal fibre
Coating Nitrile micro-foam
Coating variant The palms of the hands
Application range All-round
Colour black
Weight 64-96 g
Length 220 mm - 270 mm
Application reusable
Cut protection class F
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094524 9
Manufacturer number 26-0513B/9L

Description

Version:

Honeywell CoreShield™ series. The innovative light-weight cut-resistant gloves series offers very good touch sensitivity and pleasant freedom of movement for the fingers. In addition the series scores well for long shelf life and high sturdiness. The resilient and breathable micro-foam coating ensures excellent non-slip characteristics for the gloves on both oily and dry surfaces.
CoreShield™ 26-0513B. Cut-resistant gloves with cut protection level F for activities with extremely high cut hazards. High wearing comfort, thanks to the HPPE-basalt fibre-metal fibre backing material.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
The CoreShield™ series is available in various knitted thicknesses (10 to 18 gauge) and coatings (nitrile micro-foam, super thin nitrile).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart