This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves KryTech 563, Glove size: 10

Article no.: 094470 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; DMF-free
  • silicone-free: yes
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 96
Glove characteristics Silicone-free; free of latex; DMF-free
Accuracy of fit very good
EN 388 4343B
Backing material PEHD
Coating Nitril
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Material of coating Nitrile
Glove size 10
Weight 37 g
Length 230 mm - 270 mm
EN 388 abrasion resistance 4
EN 388 cut resistance 3
EN 388 tear propagation resistance 4
EN 388 penetration resistance 3
Application reusable
silicone-free yes
Breathability good
DMF-free yes
Touch sensitivity very good
Wet grip good
Oil grip very good
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094470 10
Manufacturer number KRYNIT 563

Description

Version:

KryTech 563. For precision and general tasks in dry and less dirty working environments. Excellent resistance to oils and greases. The abrasion-resistant nitrile coating ensures a long working life. Particularly suitable for grease guns of metal, dealing with sheet metal, mechanical maintenance work.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart