Pair of gloves, Glove size: 10

Article no.: 094337 10
Discount
2.58 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
2,965 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Clothing standard Oeko-Tex Standard 100
Glove characteristics Suitable for touch screens
EN 388 2121X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour green / black
Glove size 10
Knitted technology 18G
Application reusable
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094337 10
EAN / GTIN 4067263723806
Manufacturer number 094337 10

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable multi-purpose glove is 86% (more than 78% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction in the CO2 footprint of 83g (compared to commercially available multi-purpose gloves of nylon) per pair (applies to size 9). 18-gauge knit for outstanding sense of touch. Palm area with light PU coating. With touch screen capability. Precision, flexibility and touch sensitivity in dry working environments.
Verifiably certified according to GRS (global recycled standard) and RCS (recycled claim standard).

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart