{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy of fit | good | |
EN 388:2003 | 4131 | |
Colour | black | |
Material of coating | PU | |
Glove size | 11 | |
silicone-free | no | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | good | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Type of product | Multi-purpose gloves |
Article number | 094231 11 |