{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Full-grain calf leather | |
Material | Full calves’ leather | |
Glove size | 10 | |
EN 388:2003 | 2122 | |
EN 388 | 2122 | |
EN 407 | 412X4X | |
EN 12477 | Type A/B | |
Welding processes | TIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | grey | |
Type of product | Welder's gloves |
Article number | 094118 10 | |
Manufacturer number | 10-1005 XL |