Bit set Collector Security Standard 25 mm assorted 27-pcs. 1/4" C6,3 in box

Article no.: 09393
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 09393
EAN / GTIN 4010995093938
Manufacturer number 09393
L-Number L60070 263

Description

Description:

  • Housing: The box opens automatically at the press of a button.
  • Application: Bit cassette with bits for all popular security screws.
  • Bit holder: Universal holder, magnetic.
  • Bits: 25 mm Standard and Torsion bits, TORX® Tamper Resistant, Tri-Wing®, Torq-Set®, Spanner, hex Tamper Resistant.
  • Housing: Robust box made of high-tensile plastic.
  • Handle: Wiha SoftFinish® multi-component handle, magnetic, with 1/4″ bit mount.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T8H (03117)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T10H (01727)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T15H (01728)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T20H (01729)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T25H (01730)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T27H (01731)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T30H (01732)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T40H (01733)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 6 (22593)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 8 (22594)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 10 (22595)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 1 (22604)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 2 (22605)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 3 (22606)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 4 (22607)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 4 mm (27064)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 6 mm (27065)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 8 mm (27066)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 10 mm (27067)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20556)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20558)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20559)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20555)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20560)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 (20557)
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x Screwdriver with bit holder SoftFinish® magnetic 1/4″ 112 mm (32160)
  • 1x Collector Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart