{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S2 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 43 | |
Type of product | Safety shoes |
Article number | 092481 43 | |
EAN / GTIN | 4044348631317 | |
Manufacturer number | CP4300ESDXB43P |
This article |
Recommendations |
||
---|---|---|---|
Shoe, navy blue CP 4300 ESD, S2 XB, EU shoe size: 43
on request
In stock
32 pieces in stock
£94.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Characteristics | Vario® damping | Vario® damping | Vario® damping |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S2 | S2 | S2 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex |