Shoe, black ELECTRIC, SB, EU shoe size: 42

Article no.: 092423 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class SB
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Characteristics resistant to fuel
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092423 42
EAN / GTIN 8023796507753
Manufacturer number 12680-001-42

Description

Version:

ELECTRIC breathable safety shoes for electricians.
  • Upper material made of breathable fabric.
  • Inner lining made of 100% polyester, water-repellent, abrasion-resistant.
  • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
  • Intermediate sole: Non-metallic with high electrical resistance.
  • Outer sole PU/TPU with high electrical resistance.
  • 100 % metal-free.
  • Shock absorption.
  • Width 10 (size 39), width 11 (size 40-48).

Standard:

EN ISO 20345:2022 SB E PS FO SR. EN ISO 20344:2011. ASTM F2412-18.

Note:

ELECTRIC safety shoes can only be used as a secondary protection!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart