Shoe, black ELECTRIC, SB, EU shoe size: 40

Article no.: 092423 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class SB
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Characteristics resistant to fuel
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092423 40
EAN / GTIN 8023796509399
Manufacturer number 12680-001-40

Description

Version:

ELECTRIC breathable safety shoes for electricians.
  • Upper material made of breathable fabric.
  • Inner lining made of 100% polyester, water-repellent, abrasion-resistant.
  • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
  • Intermediate sole: Non-metallic with high electrical resistance.
  • Outer sole PU/TPU with high electrical resistance.
  • 100 % metal-free.
  • Shock absorption.
  • Width 10 (size 39), width 11 (size 40-48).

Standard:

EN ISO 20345:2022 SB E PS FO SR. EN ISO 20344:2011. ASTM F2412-18.

Note:

ELECTRIC safety shoes can only be used as a secondary protection!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart