Welder’s boots, black FUSE, S3 45

Article no.: 092416 45
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) 300 °C
EU shoe size 45
Colour black
Type of product Safety boots

Identification numbers & Classifications

Article number 092416 45
EAN / GTIN 8023796663275
Manufacturer number 13541-000 GR. 45

Description

Version:

FUSE welder’s boots, with lace protection.
  • Upper material of water-repellent embossed leather.
  • Inner lining 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Special mixture of EVA and nitrile inner sole, for good support of the whole body.
  • PU/nitrile outer sole (withstands heat up to approx. 300 °C).
  • Heat-resistant seams.
  • Adjustable hook and loop fastening.

Standard:

EN ISO 20345:2011 S3 HRO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart