This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional shoe, blue/citrus Black Eagle Adventure 2.1 Low, EU shoe size: 40

Article no.: 092296 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
EU shoe size 40
Type of product Low shoe

Identification numbers & Classifications

Article number 092296 40
Manufacturer number 330044 GR. 40

Description

Version:

Waterproof and breathable: Practical business shoe in a casual look for any weather. With three-layer GORE-TEX® membrane.
  • Upper made of microfibre/textile combination.
  • Abrasion-resistant lining for dry feet.
  • Practical quick release for fast, easy and safe on and off.
  • Special (washable) insoles for sweat absorption.
  • Non-slip sole made of rubber.
  • Ideal damping due to PU intermediate sole.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 51.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart