Underarm bandage, left-hand, black, Type: S/M

Article no.: 092002 S/M
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Bandage

Identification & Classification

Article number 092002 S/M
Copy
EAN / GTIN 4260138254027
Copy
Manufacturer number 90201
Copy
Manufacturer KNEETEK GmbH, Auf der Kaiserbitz 3 14, 51147 KÖLN, Germany, www.kneetek.de

Description

Version:

Bandage ideal for prevention, takes the strain, protects and stabilises. The protection afforded by the bandage promotes regeneration of the affected joints and counteracts injuries. It offers support and provides selective compression. Ideal for work situations where the joint is particularly stressed, such as when working with cordless power tools.
  • Resilient material
  • Easily secured.
  • High wearing comfort and optimum seating.

Individual adaptability dues to the adjustable hook and loop fastening.

Note:

Underarm bandage right-hand version under No. 091995.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart