{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 99% polyester; 1% carbon fibre | |
Material weight / fabric density | 235 g/m2 | |
Washing | 95 °C coloureds | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | anthracite | |
Clothing size DE | 58 | |
Standard | EN 13034 | |
Type of product | Chemical protection trousers |
Article number | 091536 58 | |
EAN / GTIN | 4063479231050 | |
Manufacturer number | 02006 20003 028 58-58 |