{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 99% polyester; 1% carbon fibre | |
Material weight / fabric density | 235 g/m2 | |
Washing | 95 °C coloureds | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | anthracite/dark blue | |
Clothing size DE | 48 | |
Standard | EN 13034 | |
Type of product | Chemical protection jacket |
Article number | 091535 48 | |
EAN / GTIN | 4050274248918 | |
Manufacturer number | 02006 10053 000 2082-48 | |
Manufacturer/responsible person | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |