Precision internal micrometer, excluding case 100-150mm

Article no.: 0894504
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0894504
Copy
EAN / GTIN 4029713233891
Copy
Manufacturer number 0894504
Copy
L-Number L40510 881
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-4
  • Measuring ends: dia. 7 mm x 6 mm long, carbide tipped, spherical lapped
  • Thread pitch 1 mm
  • Internal spring mounted rods with thermal protective sleeves
  • Extensions greater than 100 mm: external steel tube dia. 17 mm, with thermal insulation
  • Extensions 500 and 1000 mm: strengthened specification - steel tube dia. 32 mm for larger measuring ranges
  • Basic internal micrometer is adjustable: 50 mm. The spindle is tight, so that during measurement the thimble does not adjust itself.

Description:

Precision internal micrometer, excluding case 100-150mm

Feature:

  • Measuring range (mm): 100 - 150
  • Error Limit (mm): 0.006 mm
  • Error Limit (µm): 6 µm

Standard:

DIN 863

Login

Your contact person
To shopping cart