GARANT GreenPlus Clean & Weld 500

Article no.: 088003 500
(14.06 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
403 pieces in stock

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray bottle
Contents 0.5 l
Colour blue
Shape liquid
Storage temperature 2 - 40
Series GreenPlus
Type of product Separating agents
Sustainability GARANT GreenPlus
pH value 8,5
Boiling point 100

Identification numbers & Classifications

Article number 088003 500
EAN / GTIN 4062406400903
Manufacturer number 088003 500

Description

Version:

Premium 2-in-1 welding anti-spatter fluid Clean & Weld with cleaning function. Effectively prevents spatter from sticking when carrying out MIG/MAG welding and laser cutting. Thanks to its excellent wetting properties, can also be used as a cleaner before welding.
500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
Clean & Weld is easy to apply and prevents weld spatters from sticking both when wet or dry, and protects workpieces, welding nozzles and welding accessories during the entire machining process. Contamination such as chips, machining oils, light corrosion protection oils or coolants can be easily and effectively cleaned using Clean & Weld before welding. The welding process can begin directly after on the clean surface. The contents contain form a barrier between the workpiece and the spatters, and provide temporary corrosion protection to all weldable metals. The sheet metal can easily be galvanised or painted immediately after the welding process. When laser cutting, Clean & Weld offers the benefit that the formation of slag is avoided at the penetration point of the laser and smoke residue can be removed more easily. No reworking of the cutting edges is necessary, thus saving valuable time.
  • Carries no hazard labels.
  • Can be used manually.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart