Spur-gear block and tackle Yalelift 360°, Safe working load: 3t

Article no.: 086025 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting force at nominal load 38 daN
Standard lifting height 3 m
Number of chains 1
Safe working load 3,000 kg
Safe working load in t 3 t
Weight 34 kg
Type of product Bottle jack

Identification numbers & Classifications

Article number 086025 3
EAN / GTIN 4025092930901
Manufacturer number YL360-F-Zug 3t/1

Description

Version:

Each spur-gear block and tackle is factory overload-tested and supplied with a user manual and test certificate.
The 360° rotatable manual chain guide permits operation from all positions. Designed for heavy-duty use. Satisfies the latest European safety regulations. The user is no longer forced to work in the hazardous area of the load.

Note:

Lifting capacity up to 20 tons, chain box and overload protection available on request.
Version with integrated power traverse, galvanised version and ATEX on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart